SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 0.01 Micron, 388 SCFM, PK10

PARKER| Zoro #: G2007713| Mfr #: 6T20-187 x 10

$553.45 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 388 SCFMReplaces: Headline 51-476-50KType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007713 Mfr #: 6T20-187 x 10
Flow Rate: 388 SCFMReplaces: Headline 51-476-50K
Type: PneumaticMicrons: 0.01
Item: Filter ElementMedia Type: Microfiberglass/Flourocarbon
Max. Temp. (F): 450Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass/Flourocarbon, Microns 0.01, Flow Rate 388 SCFM, Max. Temp. 450 F

Reviews