KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 0.01 Micron, 389 SCFM

PARKER| Zoro #: G0384307| Mfr #: 3PG43-300

$755.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 2228 SCFM
Replaces: Donaldson V-PE 30/5
Media Type: Cellulose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0384307 Mfr #: 3PG43-300
Flow Rate: 2228 SCFMReplaces: Donaldson V-PE 30/5
Media Type: CelluloseMax. Temp. (F): 175
Microns: 3Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 2228 SCFM, Max. Temp. 175 F

Reviews