Filter Element, 0.01 Micron, 393 SCFM

PARKER| Zoro #: G1165202| Mfr #: 4IGN25-200

$665.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 393 SCFM
Replaces: Donaldson SMF 20/30
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165202 Mfr #: 4IGN25-200
Flow Rate: 393 SCFMReplaces: Donaldson SMF 20/30
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 0.01Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 393 SCFM, Max. Temp. 175 F

Reviews