KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 0.01 Micron, 400 SCFM

PARKER| Zoro #: G2015517| Mfr #: 4CH25-204

$254.81 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 400 SCFM
Replaces: Hankinson E3-40
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2015517 Mfr #: 4CH25-204
Flow Rate: 400 SCFMReplaces: Hankinson E3-40
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 0.01Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 400 SCFM, Max. Temp. 175 F

Reviews