SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 0.01 Micron, 469 SCFM

PARKER| Zoro #: G0558564| Mfr #: 6IU25-281

$258.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 469 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0558564 Mfr #: 6IU25-281
Item: Filter ElementFlow Rate: 469 SCFM
Type: PneumaticMicrons: 0.01
Max. Temp. (F): 175Media Type: Microfiberglass
Replaces: Arrow EKF528, EKF5N2, EKF5 x 2 to EKF5 x 6, EKF5 x 8Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 469 SCFM, Max. Temp. 175 F

Reviews