PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 0.01 Micron, 51 SCFM

PARKER| Zoro #: G0490971| Mfr #: 6CJN10-030

$162.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 31 scfmType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0490971 Mfr #: 6CJN10-030
Item: Filter ElementFlow Rate: 31 scfm
Type: PneumaticMicrons: 0.01
Max. Temp. (F): 175Media Type: Microfiberglass
Replaces: Donaldson MF 03/10Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 31 SCFM, Max. Temp. 175 F

Reviews