KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 0.01 Micron, 510 SCFM

PARKER| Zoro #: G2077126| Mfr #: 4CH25-260

$371.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 510 SCFM
Replaces: Hankinson E3-PV
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2077126 Mfr #: 4CH25-260
Flow Rate: 510 SCFMReplaces: Hankinson E3-PV
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 0.01Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 510 SCFM, Max. Temp. 175 F

Reviews