SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 0.01 Micron, 520 SCFM

PARKER| Zoro #: G1417595| Mfr #: 4CH25-265

$258.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Replaces: Hankinson E3-44Item: Filter ElementMax. Temp. (F): 175
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1417595 Mfr #: 4CH25-265
Replaces: Hankinson E3-44Item: Filter Element
Max. Temp. (F): 175Flow Rate: 520 SCFM
Microns: 0.01Media Type: Microfiberglass
Type: PneumaticCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 520 SCFM, Max. Temp. 175 F

Reviews