PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 0.01 Micron, 528 SCFM

PARKER| Zoro #: G0579126| Mfr #: 6CH25-204

$215.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 528 SCFMReplaces: Hankinson E5-40Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0579126 Mfr #: 6CH25-204
Flow Rate: 528 SCFMReplaces: Hankinson E5-40
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 0.01Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 528 SCFM, Max. Temp. 175 F

Reviews