SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 0.01 Micron, 59 SCFM

PARKER| Zoro #: G2207861| Mfr #: 10IG25-200

$640.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 864 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2207861 Mfr #: 10IG25-200
Item: Filter ElementFlow Rate: 864 SCFM
Type: PneumaticMicrons: 1
Max. Temp. (F): 175Media Type: Microfiberglass
Replaces: Donaldson FF 20/3Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 864 SCFM, Max. Temp. 175 F

Reviews