HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Element, 0.01 Micron, 634 SCFM

PARKER| Zoro #: G1312954| Mfr #: 4CH25-323

$446.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 634 SCFM
Replaces: Hankinson E3-48
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1312954 Mfr #: 4CH25-323
Flow Rate: 634 SCFMReplaces: Hankinson E3-48
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 0.01Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 634 SCFM, Max. Temp. 175 F

Reviews