SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 0.01 Micron, 67 SCFM

PARKER| Zoro #: G2274072| Mfr #: 10CJN10-040

$166.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 69 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274072 Mfr #: 10CJN10-040
Item: Filter ElementFlow Rate: 69 SCFM
Type: PneumaticMicrons: 1
Max. Temp. (F): 175Media Type: Microfiberglass
Replaces: Donaldson FF 04/10Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 69 SCFM, Max. Temp. 175 F

Reviews