KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 0.01 Micron, 73 scfn

PARKER| Zoro #: G2115513| Mfr #: 6H20-035

$34.72 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 73 SCFM
Replaces: Headline 51-89-50C
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115513 Mfr #: 6H20-035
Flow Rate: 73 SCFMReplaces: Headline 51-89-50C
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 0.01Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 73 scfn, Max. Temp. 175 F

Reviews