*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 0.01 Micron, 777 SCFM

PARKER| Zoro #: G1060665| Mfr #: 10CJ13-030

$187.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 67 SCFM
Replaces: Donaldson FF 3/1,5
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1060665 Mfr #: 10CJ13-030
Flow Rate: 67 SCFMReplaces: Donaldson FF 3/1,5
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 1Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 67 SCFM, Max. Temp. 175 F

Reviews