Filter Element, 0.01 Micron, 777 SCFM

PARKER| Zoro #: G1653705| Mfr #: 10IJN25-100

$404.14 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 432 SCFM
Replaces: Donaldson FF 10/30
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1653705 Mfr #: 10IJN25-100
Flow Rate: 432 SCFMReplaces: Donaldson FF 10/30
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 1Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 432 SCFM, Max. Temp. 175 F

Reviews