Filter Element, 0.01 Micron, 78 SCFM

PARKER| Zoro #: G1943925| Mfr #: 10CJN13-040

$195.87 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 90 SCFM
Replaces: Donaldson FF 04/20
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1943925 Mfr #: 10CJN13-040
Flow Rate: 90 SCFMReplaces: Donaldson FF 04/20
Type: PneumaticMicrons: 1
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 90 SCFM, Max. Temp. 175 F

Reviews