SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 0.01 Micron, 78 SCFM

PARKER| Zoro #: G1008497| Mfr #: 3PG25-150

$422.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 648 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1008497 Mfr #: 3PG25-150
Item: Filter ElementFlow Rate: 648 SCFM
Type: PneumaticMicrons: 3
Max. Temp. (F): 175Media Type: Cellulose
Replaces: Donaldson V-PE 15/3Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 648 SCFM, Max. Temp. 175 F

Reviews