KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 0.01 Micron, 81 SCFM

PARKER| Zoro #: G0551354| Mfr #: 10DP30-295

$747.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 1528 SCFM
Replaces: Pall PCC-700HT, PCC-1200HT
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0551354 Mfr #: 10DP30-295
Flow Rate: 1528 SCFMReplaces: Pall PCC-700HT, PCC-1200HT
Media Type: MicrofiberglassMax. Temp. (F): 450
Microns: 1Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 1528 SCFM, Max. Temp. 450 F

Reviews