Filter Element, 0.01 Micron, 83 SCFM

PARKER |Zoro #: G1704141|Mfr #: 4CH16-066

$109.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1704141 Mfr #: 4CH16-066
For Use On: -Max. Temp. (F): 175
Item: Filter ElementMedia Type: Microfiberglass
For Use with Stock Number: -Type: Pneumatic
Replaces: Hankinson E3-24Microns: 0.01
Flow Rate: 83 SCFMCountry of Origin (subject to change): United States

Product Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 83 SCFM, Max. Temp. 175 F

Product Reviews

Save 15% when you sign up for Z-mail.