TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Filter Element, 0.01 Micron, 83 SCFM

PARKER| Zoro #: G1872561| Mfr #: 6IA20-040

$75.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 83 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1872561 Mfr #: 6IA20-040
Item: Filter ElementFlow Rate: 83 SCFM
Type: PneumaticMicrons: 0.01
Max. Temp. (F): 175Media Type: Microfiberglass
Replaces: Arrow EKF505Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 83 SCFM, Max. Temp. 175 F

Reviews