PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 0.01 Micron, 98 SCFM

PARKER| Zoro #: G2087687| Mfr #: 6CU19-050

$75.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 98 SCFMReplaces: Henderson 16D33Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2087687 Mfr #: 6CU19-050
Flow Rate: 98 SCFMReplaces: Henderson 16D33
Type: PneumaticMicrons: 0.01
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 0.01, Flow Rate 98 SCFM, Max. Temp. 175 F

Reviews