TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Filter Element, 0.5 Micron, 1002 SCFM

PARKER| Zoro #: G2172091| Mfr #: 10DP30-140

$482.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 725 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2172091 Mfr #: 10DP30-140
Item: Filter ElementFlow Rate: 725 SCFM
Type: PneumaticMicrons: 1
Max. Temp. (F): 450Media Type: Microfiberglass
Replaces: Pall PCC-600HTCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 725 SCFM, Max. Temp. 450 F

Reviews