PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 1 Micron, 1144 SCFM

PARKER| Zoro #: G0912457| Mfr #: 10CH25-265

$185.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 1144 SCFMReplaces: Hankinson E7-44Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912457 Mfr #: 10CH25-265
Flow Rate: 1144 SCFMReplaces: Hankinson E7-44
Type: PneumaticMicrons: 1
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 1144 SCFM, Max. Temp. 175 F

Reviews