HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Element, 1 Micron, 1190 SCFM

PARKER| Zoro #: G1950584| Mfr #: 3PP19-098

$77.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 322 SCFM
Replaces: Pall MDC-1001AF, PCC-1001AF, PCS-1001AF
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1950584 Mfr #: 3PP19-098
Flow Rate: 322 SCFMReplaces: Pall MDC-1001AF, PCC-1001AF, PCS-1001AF
Type: PneumaticMicrons: 3
Item: Filter ElementMedia Type: Cellulose
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 322 SCFM, Max. Temp. 175 F

Reviews