BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, 1 Micron, 121 SCFM

PARKER| Zoro #: G1693955| Mfr #: 10H20-035

$33.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microns: 1Replaces: Headline 51-89-70CFlow Rate: 121 SCFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693955 Mfr #: 10H20-035
Microns: 1Replaces: Headline 51-89-70C
Flow Rate: 121 SCFMMax. Temp. (F): 175
Item: Filter ElementMedia Type: Microfiberglass
Type: PneumaticCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 121 SCFM, Max. Temp. 175 F

Reviews