KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 1 Micron, 1213 SCFM

PARKER| Zoro #: G0737816| Mfr #: 10RU25-181

$108.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 1213 SCFM
Replaces: Arrow EKF418
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0737816 Mfr #: 10RU25-181
Flow Rate: 1213 SCFMReplaces: Arrow EKF418
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 1Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 1213 SCFM, Max. Temp. 175 F

Reviews