SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 1 Micron, 1213 SCFM

PARKER| Zoro #: G2128086| Mfr #: 10RU25-281

$146.56 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 1213 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2128086 Mfr #: 10RU25-281
Item: Filter ElementFlow Rate: 1213 SCFM
Type: PneumaticMicrons: 1
Max. Temp. (F): 175Media Type: Microfiberglass
Replaces: Arrow EKF428, EKF4N2, EKF4 x 2 to EKF4 x 6, EKF4 x 8Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 1213 SCFM, Max. Temp. 175 F

Reviews