BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, 1 Micron, 1295 SCFM

PARKER| Zoro #: G0265982| Mfr #: 3PGN25-150

$350.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns: 3Replaces: Donaldson PE 15/30Flow Rate: 648 SCFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265982 Mfr #: 3PGN25-150
Microns: 3Replaces: Donaldson PE 15/30
Flow Rate: 648 SCFMMax. Temp. (F): 175
Item: Filter ElementMedia Type: Cellulose
Type: PneumaticCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 648 SCFM, Max. Temp. 175 F

Reviews