KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 1 Micron, 1295 SCFM

PARKER| Zoro #: G1586532| Mfr #: 3PJ13-044

$140.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 99 SCFM
Replaces: Donaldson V-PE 4/1,5
Media Type: Cellulose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1586532 Mfr #: 3PJ13-044
Flow Rate: 99 SCFMReplaces: Donaldson V-PE 4/1,5
Media Type: CelluloseMax. Temp. (F): 175
Microns: 3Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 99 SCFM, Max. Temp. 175 F

Reviews