BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, 1 Micron, 155 SCFM

PARKER| Zoro #: G2320281| Mfr #: 10CM15-060

$60.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns: 1Replaces: Hankinson 0731-5Flow Rate: 155 SCFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2320281 Mfr #: 10CM15-060
Microns: 1Replaces: Hankinson 0731-5
Flow Rate: 155 SCFMMax. Temp. (F): 175
Item: Filter ElementMedia Type: Microfiberglass
Type: PneumaticCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 155 SCFM, Max. Temp. 175 F

Reviews