DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Filter Element, 1 Micron, 155 SCFM

PARKER| Zoro #: G1822247| Mfr #: 10H15-060

$23.11 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1822247 Mfr #: 10H15-060
For Use On: -Item: Filter Element
Media Type: MicrofiberglassFor Use with Stock Number: -
Type: PneumaticReplaces: Headline 38-152-70C
Microns: 1Max. Temp. (F): 175
Flow Rate: 155 SCFMCountry of Origin (subject to change): United States

Product Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 155 SCFM, Max. Temp. 175 F

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.