Parker
Filter Element, 1 Micron, 155 SCFM, PK10
Mfr # 10T15-060 x 10
Zoro # G1186647
$258.97
7% off
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pneumatic
- Media Type Microfiberglass/Flourocarbon
- Max. Temp. (F) 450
- Filter Rating - Air Treatment 1 micron
- Replaces Headline 38-152-70K
Explore More Products
- PARKER Filter Element, 1 Micron, 43 SCFM, PK10 10T10-025 x 10
- PARKER Filter Element, Particulate, 5 micron PS403P
- PARKER Filter Element, For 4HER8, Pk4 4/100-18-BX
- PARKER Filter Element, For 4HER9, PK4 4/100-18-DX
- PARKER Filter Element, For 4HET8, PK4 4/200-35-BX
- PARKER Filter Element, 1 Micron, 16 SCFM, PK10 10T04-023 x 10
- PARKER Filter Element, 0.01 Micron, 329 SCFM 6QP25-127
- PARKER Filter Element, 0.01 Micron, 63 SCFM 4IA20-040
- PARKER Filter Element, 0.01 Micron, 520 SCFM 4CH25-265
- PARKER Filter Element, 0.01 Micron, 196 SCFM 6IJN15-050
- DOLLINGER Air Panel Pneumatic Filter Element 7925176 VE-1304-2424-176
- Parker General Purpose Filter Elements