BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, 1 Micron, 181 SCFM

PARKER| Zoro #: G1531957| Mfr #: 3PJN13-040

$188.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns: 3Replaces: Donaldson PE 04/20Flow Rate: 90 SCFM
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1531957 Mfr #: 3PJN13-040
Microns: 3Replaces: Donaldson PE 04/20
Flow Rate: 90 SCFMMax. Temp. (F): 175
Item: Filter ElementMedia Type: Cellulose
Type: PneumaticCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 90 SCFM, Max. Temp. 175 F

Reviews