SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 1 Micron, 182 SCFM

PARKER| Zoro #: G0260267| Mfr #: 10CH16-066

$96.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 182 SCFMReplaces: Hankinson E7-24Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0260267 Mfr #: 10CH16-066
Flow Rate: 182 SCFMReplaces: Hankinson E7-24
Type: PneumaticMicrons: 1
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 182 SCFM, Max. Temp. 175 F

Reviews