Filter Element, 1 Micron, 22 SCFM

PARKER| Zoro #: G1320191| Mfr #: 10RU07-018

$18.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Flow Rate: 22 scfm
Replaces: Arrow EKF401
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1320191 Mfr #: 10RU07-018
Flow Rate: 22 scfmReplaces: Arrow EKF401
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 1Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 22 SCFM, Max. Temp. 175 F

Reviews