PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 1 Micron, 245 SCFM

PARKER| Zoro #: G2368003| Mfr #: 10RA20-071

$57.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 245 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2368003 Mfr #: 10RA20-071
Item: Filter ElementFlow Rate: 245 SCFM
Type: PneumaticMicrons: 1
Max. Temp. (F): 175Media Type: Microfiberglass
Replaces: Arrow EKF407Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 245 SCFM, Max. Temp. 175 F

Reviews