Parker
Filter Element, 1 Micron, 246 SCFM
Mfr # 10CM15-095
Zoro # G1352023
Free Shipping & Returns
$94.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Media Type Microfiberglass
- Media Type - Air Treatment Microglass
- Replaces Hankinson 0731-6
- Type Pneumatic
- Filter Rating - Air Treatment 1 micron
Explore More Products
- PARKER Filter Element, 0.01 Micron, 368 SCFM 6CU19-187
- PARKER Filter Element, 3 Microns, 52 SCFM 4IJ25-100
- PARKER Filter Element, 0.01 Micron, 258 SCFM 6CH19-131
- PARKER Filter Element, 0.01 Micron, 195 SCFM 4CH19-131
- CONTINENTAL Twin Line Welding Hose, 3/8", 50 ft. TWT-04-025BB
- CONTINENTAL Twin Line Welding Hose, 3/8", 100 ft. TWR-06-100BB
- COXREELS Dual Welding Hose Assembly, 1/4"R Grdx18 5423-1.5
- LINCOLN ELECTRIC Welding Hose Kit, CGA, .1875 ID, 25 Ft L K1859-2
- POWERWELD Replacement Hose Assembly for PW-500PT PW-500PTHA
- CONTINENTAL Twin Line Welding Hose, 1/4", 100 ft. TWR-04-100BB
- CONTINENTAL Twin Line Welding Hose, 1/4", 25 ft. TWR-04-025BB
- Parker Welding Hose