SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 1 Micron, 311 SCFM

PARKER| Zoro #: G1252867| Mfr #: 10H20-090

$54.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 311 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1252867 Mfr #: 10H20-090
Item: Filter ElementFlow Rate: 311 SCFM
Type: PneumaticMicrons: 1
Max. Temp. (F): 175Media Type: Microfiberglass
Replaces: Headline 51-230-70CCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 311 SCFM, Max. Temp. 175 F

Reviews