PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Filter Element, 1 Micron, 322 SCFM

PARKER| Zoro #: G1746482| Mfr #: 10DP19-198

$215.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 650 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1746482 Mfr #: 10DP19-198
Item: Filter ElementFlow Rate: 650 SCFM
Type: PneumaticMicrons: 1
Max. Temp. (F): 450Media Type: Microfiberglass
Replaces: Pall MCC-1002HT, MDC-1002HT, PCC-1002HTCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 650 SCFM, Max. Temp. 450 F

Reviews