KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 1 Micron, 322 SCFM

PARKER| Zoro #: G2274851| Mfr #: 3PP19-198

$108.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 650 SCFM
Replaces: Pall MDC-1002AF, PCC-1002AF, PCS-1002AF
Media Type: Cellulose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274851 Mfr #: 3PP19-198
Flow Rate: 650 SCFMReplaces: Pall MDC-1002AF, PCC-1002AF, PCS-1002AF
Media Type: CelluloseMax. Temp. (F): 175
Microns: 3Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 650 SCFM, Max. Temp. 175 F

Reviews