Filter Element, 1 Micron, 35 SCFM

PARKER| Zoro #: G1067744| Mfr #: 10CH10-020

$33.43 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Microns: 1
Media Type: Microfiberglass
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1067744 Mfr #: 10CH10-020
Microns: 1Media Type: Microfiberglass
Type: PneumaticFlow Rate: 35 SCFM
Replaces: Hankinson E7-12Item: Filter Element
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 35 SCFM, Max. Temp. 175 F

Reviews