SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 1 Micron, 578 SCFM

PARKER| Zoro #: G2017154| Mfr #: 10CH19-176

$178.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 578 SCFMReplaces: Hankinson E7-36Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2017154 Mfr #: 10CH19-176
Flow Rate: 578 SCFMReplaces: Hankinson E7-36
Type: PneumaticMicrons: 1
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 578 SCFM, Max. Temp. 175 F

Reviews