SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 1 Micron, 593 SCFM

PARKER| Zoro #: G0813294| Mfr #: 3PP30-143

$207.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 741 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0813294 Mfr #: 3PP30-143
Item: Filter ElementFlow Rate: 741 SCFM
Type: PneumaticMicrons: 3
Max. Temp. (F): 175Media Type: Cellulose
Replaces: Pall PCC-350AFCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 741 SCFM, Max. Temp. 175 F

Reviews