BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Filter Element, 1 Micron, 62 SCFM

PARKER| Zoro #: G0697042| Mfr #: 10CH10-036

$51.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Microns:Replaces: Hankinson E7-16Flow Rate:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0697042 Mfr #: 10CH10-036
Microns: Replaces: Hankinson E7-16
Flow Rate: Max. Temp. (F): 175
Item: Media Type: Microfiberglass
Type: Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 62 SCFM, Max. Temp. 175 F

Reviews