KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 1 Micron, 646 SCFM, PK10

PARKER| Zoro #: G0556105| Mfr #: 10T20-187 x 10

$535.00 /pk

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 646 SCFM
Replaces: Headline 51-476-70K
Media Type: Microfiberglass/Flourocarbon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0556105 Mfr #: 10T20-187 x 10
Flow Rate: 646 SCFMReplaces: Headline 51-476-70K
Media Type: Microfiberglass/FlourocarbonMax. Temp. (F): 450
Microns: 1Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass/Flourocarbon, Microns 1, Flow Rate 646 SCFM, Max. Temp. 450 F, Package Quantity 10

Reviews