KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 1 Micron, 648 SCFM

PARKER| Zoro #: G2202137| Mfr #: 3PJN25-070

$264.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 302 SCFM
Replaces: Donaldson PE 07/30
Media Type: Cellulose
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2202137 Mfr #: 3PJN25-070
Flow Rate: 302 SCFMReplaces: Donaldson PE 07/30
Media Type: CelluloseMax. Temp. (F): 175
Microns: 3Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Cellulose, Microns 3, Flow Rate 302 SCFM, Max. Temp. 175 F

Reviews