HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Filter Element, 1 Micron, 69 SCFM

PARKER| Zoro #: G0339211| Mfr #: 12GJN08-024

$110.72 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 33 SCFM
Replaces: Donaldson PE 02/05
Type: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0339211 Mfr #: 12GJN08-024
Flow Rate: 33 SCFMReplaces: Donaldson PE 02/05
Type: PneumaticMicrons: 1
Item: Filter ElementMedia Type: Microfiberglass
Max. Temp. (F): 175Country of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 33 SCFM, Max. Temp. 175 F

Reviews