SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 1 Micron, 741 SCFM

PARKER| Zoro #: G1484025| Mfr #: 10DP19-098

$135.01 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 322 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1484025 Mfr #: 10DP19-098
Item: Filter ElementFlow Rate: 322 SCFM
Type: PneumaticMicrons: 1
Max. Temp. (F): 450Media Type: Microfiberglass
Replaces: Pall MCC-1001HT, MDC-1001HT, PCC-1001HTCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 322 SCFM, Max. Temp. 450 F

Reviews