SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Filter Element, 1 Micron, 741 SCFM

PARKER| Zoro #: G0874045| Mfr #: 10DP26-132

$206.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Filter ElementFlow Rate: 593 SCFMType: Pneumatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874045 Mfr #: 10DP26-132
Item: Filter ElementFlow Rate: 593 SCFM
Type: PneumaticMicrons: 1
Max. Temp. (F): 450Media Type: Microfiberglass
Replaces: Pall MCC-1201HT, MDC-1201HT, PCC-1201HTCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 593 SCFM, Max. Temp. 450 F

Reviews