KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Filter Element, 1 Micron, 781 SCFM

PARKER| Zoro #: G2218036| Mfr #: 10RU25-101

$69.43 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Flow Rate: 781 SCFM
Replaces: Arrow EKF410
Media Type: Microfiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2218036 Mfr #: 10RU25-101
Flow Rate: 781 SCFMReplaces: Arrow EKF410
Media Type: MicrofiberglassMax. Temp. (F): 175
Microns: 1Type: Pneumatic
Item: Filter ElementCountry of Origin (subject to change): United States

Description

Filter Element, Pneumatic, Media Type Microfiberglass, Microns 1, Flow Rate 781 SCFM, Max. Temp. 175 F

Reviews